Label Printer, QWERTY UK, M710

Supplier: Brady
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

BRDY317812EA 764.57 GBP
BRDY317812
Label Printer, QWERTY UK, M710
Printers Label Printers
Print what you need, how you need - text, barcodes, shapes and images using a keypad or software.

  • Get lightning-fast print speeds: 76,2 mm per second, plus cut labels automatically
  • Work longer - print 4,500 labels on a full battery charge
  • Enjoy more durability with a printer that withstands 1,20 m drops, blowing sand and dust
  • Get shop-to-field flexibility with label saving, sharing and data imports

More speed. Less mess. It’s our fastest, most advanced portable printer yet. Print 76,2 mm per second. Auto-cut labels. Work all day on one charge. Use one device for 100’s of applications, printing on the toughest materials around. Print what you need, how you need - text, barcodes, shapes and images using a keypad or software.

Accessories information: M7-, M7C-, BM7-, BM7C-, M6-, M6C-, BM-, BMC-.

Delivery information: This printer ships in a hard case holding a USB cable, a quick start guide, drivers, a Li-ION rechargeable battery, an AC adapter, a users guide, a Brady workstation basic design software, a media adapter, a roll of M7C-1000-595-WT and M7-R6000 ribbon.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR