Folding spill containment stand

Supplier: Dynalon
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

DYLO107374EA 0 GBP
DYLO107374
Folding spill containment stand
Trays/Dishes/Pots Spillage Trays/Pans
Folding carboy spill stand allows undercounter access due to fold-away spill trough.

  • Manufactured of 9,5 mm high density polyethylene
  • With corrosion-resistant stainless steel hardware

Folding Carboy Spill Stand is designed for bench-top use, with a folding feature to allow access to drawers and other materials below. This heavy-duty spill tray will hold carboys up to 381 mm in diameter.

Main spill containment tray has a 2 gallon capacity and bottom spill trough will hold up to 1/2 gallon.

Carboy or other dispensing product sits upon a 406×305 mm sliding tray that moves forward for dispensing and then slides back to allow bottom spill trough to fold up and out of the way. Spill containment is possible no matter where the tray is positioned.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR