Acid surrogate mix (4/89 SOW)

Supplier: Restek
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

REST31063.15EA 0 GBP
REST31063.15 REST33029 REST31025.25 REST31025.15
Acid surrogate mix (4/89 SOW)
Standards Environmental Analysis Standards
Standards are packaged in methanol in an ampoule.

  • Convenient 1 ml, 5 ml and 10 ml package sizes available
  • Highest concentrations commercially available
  • Reduces laboratory cost per sample extract
  • Mixture contains 2-Fluorophenol, phenol-d6, and 2,4,6-tribromophenol

Delivery information: Each standard includes an ampoule breaker, deactivated amber screw-top vial, extra product label, Certificate of Analysis, and Material Safety Data Sheet (MSDS).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR