Clever folding trolley

Supplier: GPC Industries
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

GPCICG051YEA 545 GBP
GPCICG051Y
Clever folding trolley
Trolleys
This clever folding trolley is manufactured from injection moulded plastic and anodised aluminium.

  • Complete with a folding box
  • Unit has a foot operated brake between the rear wheels
  • Load capacity up to 60 kg (20 kg on the top tray and 40 kg on the bottom tray)
  • Can be stored as folded to reduce space footprint when not in use

Folded size (L×W×H): 110×470×670 mm.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR