Cryostat, Starlet 2212

Supplier: Bright Instruments
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

720-1715EA 15090 GBP
BRIG2212-021
Cryostat, Starlet 2212
Starlet 2212 is a portable and convenient instrument. The compact chamber ensures rapid cool-down times, is easy to clean, and resists common decontaminating agents.

  • Flat cutting and radial action
  • Single refrigeration to −30 °C with programmable defrost ; specimen freeze −40 °C with digital display
  • Magnacut blade holder with long-life disposable blades and integral anti-roll system
  • Insulated cover to ensure maximum efficiency of the refrigeration system
  • Reduce frosting when not in use – If transported, the chamber will remain cold

Ordering information: Handwheel operation is also available with lever operation − Please enquire for details.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR