Glove box, La Petite (815 PGB)

Supplier: Plas-Labs
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

La Petite
135-0661EA 0 GBP
135-0661
Glove box, La Petite (815 PGB)
Glove Boxes and Glove Bags
This small and lightweight glove box consists of an optically clear, one piece formed, unbreakable top and a one piece bottom formed out of high temperature Noryl. Top and bottom are sealed using a revolutionary new gel used in the cleanroom industry.

  • Large access door (30 cm opening)
  • Four ground key-cock valves for purging and gas entry and a levelling plate for transferring liquids
  • Stainless steel clamps are adjustable and have security locking features
  • Adjustable RH gauge
  • Transparent, vacuum-capable transfer chamber, 30 long×25 cm Int.Ø with vacuum gauge
  • 'Weathertite' duplex electrical outlet with safety covers

Delivery information: Supplied with butyl gloves (size 9").
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR