PCR chamber, Plas-Labs™

Supplier: Plas-Labs
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5


PLLB825-UVC/EXPEA 0 GBP
PLLB825-UVC/EXP
PCR chamber, Plas-Labs™
Fume Hoods and Enclosures PCR Workstation Enclosures
This chamber has been designed to help improve the accuracy of PCR and general tissue culture procedures. It is a 'still air enclosure' which contains both bright light and UV germicidal lamps. It is very effective against beta rays. Main housing and top are removable for installation of large pieces of research equipment.

  • Front panel is 13 mm thick for beta ray protection
  • Side access doors are removable
  • Proximity sensors turn off the UV system for safety when the door is opened
  • Automatic timer
  • Bottom tray has a formed in place spill tray
  • System has a two amp circuit breaker

Power supply: 220 to 240 V, 50 Hz, 6 A.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR