Autonomous portable shower, DIPHOTERINE® solution

Supplier: Prevor
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Diphoterine®
PREVDAPDEA 4730 GBP
PREVDAPD PREVEDAPD
Autonomous portable shower, DIPHOTERINE® solution
First Aid Supplies Showers
This autonomous portable shower containing 5 litres of Diphoterine® is intended for washing cutaneous chemical splashes on the body within the first 60 seconds following an accident.

  • Ideal for the first emergency decontamination of the entire body surface
  • Diphoterine® solution is guaranteed to be phosphate-free
  • Single-use system: The entire content of the DAPD should be used in the case of an accident
  • Micronized spray guarantees a perfect distribution of the solution
  • Portable, does not require special storage

Diphoterine® solution makes it possible to stop the penetration of the chemical and the development of all chemical injuries, except for splashes of hydrofluoric acid and its derivatives on which it has a reduced effect. The ready-to use shower can be used like a fire extinguisher and therefore does not require a special training.

Dimension: 640×220×200 mm
Weight: 11 kg
Propellant: Carbon dioxide (CO₂)
Shelf-life: Two years

Certifications: EN 15454-2
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR