Overalls with bib and braces for men, C.I., design c, royal blue

Supplier: Fristads Kansas Group
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

KWIN870530210C48EA 0 GBP
KWIN870530210C48 KWIN870530640C48 KWIN870530640C46 KWIN870530941C146 KWIN870530640C44 KWIN870530941C148 KWIN870530331C148 KWIN870530730C150 KWIN870530730C152 KWIN870530210C44 KWIN870530730C154 KWIN870530210C46 KWIN870530539C52 KWIN870530730C156 KWIN870530539C50 KWIN870530210C50 KWIN870530640C50 KWIN870530331C146 KWIN870530941C44 KWIN870530539C58 KWIN870530539C56 KWIN870530539C54 KWIN870530640C58 KWIN870530941C154 KWIN870530640C56 KWIN870530941C156 KWIN870530940C56 KWIN870530640C54 KWIN870530640C52 KWIN870530940C58 KWIN870530210C52 KWIN870530210C54 KWIN870530210C56 KWIN870530210C58 KWIN870530539C62 KWIN870530539C60 KWIN870530210C60 KWIN870530940C62 KWIN870530640C62 KWIN870530640C60 KWIN870530941C150 KWIN870530940C60 KWIN870530941C152 KWIN870530231C44 KWIN870530530C54 KWIN870530231C46 KWIN870530530C52 KWIN870530530C146 KWIN870530131C146 KWIN870530941C56 KWIN870530530C58 KWIN870530530C148 KWIN870530131C148 KWIN870530530C56 KWIN870530941C58 KWIN870530520C50 KWIN870530539C148 KWIN870530210C62 KWIN870530520C52 KWIN870530539C146 KWIN870530231C48 KWIN870530520C46 KWIN870530520C48 KWIN870530440C48 KWIN870530520C44 KWIN870530440C44 KWIN870530440C46 KWIN870530530C62 KWIN870530941C60 KWIN870530941C62 KWIN870530530C60 KWIN870530440C60 KWIN870530941C46 KWIN870530941C48 KWIN870530210C148 KWIN870530131C60 KWIN870530131C62 KWIN870530440C58 KWIN870530210C146 KWIN870530941C52 KWIN870530440C54 KWIN870530539C48 KWIN870530440C56 KWIN870530539C46 KWIN870530941C54 KWIN870530440C50 KWIN870530539C44 KWIN870530941C50 KWIN870530440C52 KWIN870530231C62 KWIN870530730C48 KWIN870530730C44 KWIN870530730C46 KWIN870530520C156 KWIN870530210C150 KWIN870530520C154 KWIN870530131C50 KWIN870530940C146 KWIN870530730C50 KWIN870530210C152 KWIN870530131C52 KWIN870530730C52 KWIN870530520C152 KWIN870530210C154 KWIN870530520C150 KWIN870530131C54 KWIN870530210C156 KWIN870530940C148 KWIN870530131C56 KWIN870530131C58 KWIN870530331C62 KWIN870530440C62 KWIN870530640C148 KWIN870530640C146 KWIN870530640C156 KWIN870530231C148 KWIN870530530C44 KWIN870530231C54 KWIN870530539C150 KWIN870530131C152 KWIN870530640C154 KWIN870530131C154 KWIN870530231C56 KWIN870530530C48 KWIN870530640C152 KWIN870530231C50 KWIN870530539C154 KWIN870530131C156 KWIN870530640C150 KWIN870530530C46 KWIN870530539C152 KWIN870530231C52 KWIN870530520C60 KWIN870530539C156 KWIN870530520C62 KWIN870530940C152 KWIN870530520C148 KWIN870530231C58 KWIN870530940C150 KWIN870530520C146 KWIN870530131C150 KWIN870530940C156 KWIN870530520C58 KWIN870530940C154 KWIN870530520C54 KWIN870530520C56 KWIN870530131C44 KWIN870530131C46 KWIN870530530C154 KWIN870530231C60 KWIN870530131C48 KWIN870530530C156 KWIN870530530C50 KWIN870530530C150 KWIN870530231C146 KWIN870530530C152 KWIN870530940C48 KWIN870530331C50 KWIN870530940C44 KWIN870530940C46 KWIN870530440C146 KWIN870530331C48 KWIN870530440C148 KWIN870530231C150 KWIN870530940C52 KWIN870530231C152 KWIN870530940C54 KWIN870530231C154 KWIN870530331C46 KWIN870530231C156 KWIN870530331C44 KWIN870530940C50 KWIN870530440C150 KWIN870530331C60 KWIN870530440C154 KWIN870530730C58 KWIN870530440C152 KWIN870530730C54 KWIN870530440C156 KWIN870530730C56 KWIN870530730C62 KWIN870530730C146 KWIN870530730C148 KWIN870530730C60 KWIN870530331C156 KWIN870530331C54 KWIN870530331C154 KWIN870530331C52 KWIN870530331C152 KWIN870530331C58 KWIN870530331C150 KWIN870530331C56
Overalls with bib and braces for men, C.I., design c, royal blue
Workwear
These overalls with bib and braces are made from 65% polyester, 35% cotton, with a soft nap on reverse side.

  • Fly with zip
  • Two chest pockets, one with flap, the other with pen pocket
  • Two front pockets, two back pockets with flap
  • Leg pocket with flap and three small pockets
  • Folding-rule pocket, leg pocket with mobile phone pocket with flap and two small pockets
  • Adjustable waist, side openings
  • Knee pockets that open from the inside and can accommodate height-adjustable kneepads

Weight: 260 g/m²

Basic colour: Royal blue

Ordering information: Available with 12 different accent colours.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR