Flame-retardant high visibility jacket, Bizflame™ Rain, S779

Supplier: Portwest
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

S779YNRM S779YNRS S779YNRL S779YNRXL S779YNRXXL S779YNRXXXL
PRTWS779YNRMEA 232 GBP
PRTWS779YNRM PRTWS779YNRS PRTWS779YNRL PRTWS779YNRXL PRTWS779YNRXXL PRTWS779YNRXXXL
Flame-retardant high visibility jacket, Bizflame™ Rain, S779
Workwear
Multi-norm jacket made of 98% polyester and 2% anti-static carbon fibre with a breathable PU coating. With flame-retardant cotton lining and removable modacrylic/cotton fleece gilet.

  • With stain-resistant finish
  • Concealed mobile phone pocket under storm flap
  • Internal chest pocket
  • Drawcord hood and hem
  • Jacket to be worn with trousers for full protection

Weight (outer fabric): 250 g/m²
Weight: (lining): 170 g/m²
Weight (fleece gilet): 350 g/m²

Certifications: EN ISO 20471 (Class 3), EN 343 (3-3), EN ISO 14116 (outer index 1, inner index 3), EN 1149-5, EN 13034 (type 6)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR