Electric burner TECHNI+

Supplier: Msei
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5


451-0162EA 1060 GBP
451-0162
Electric burner TECHNI+
Heaters Electric Burners
Compact electric burner, as fast as a Bunsen burner, it can be used in a fume cupboard/ hood and for manipulation in sterile spaces.

  • Protective outer casing ensures it remains cool
  • Temperature of 700 °C, power 250 W

Weight: 1 Kg
W×D×H: 90×120×90 mm
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR