Heating mantles, WHLG2 series

Supplier: WINKLER
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

WHLG2E000050RC WHLG2E000250RC WHLG2E000500RC WHLG2E000100RC WHLG2E001000RC WHLG2E002000RC WHLG2E003000RC
WINKWHLG2E000050RCEA 365 GBP
WINKWHLG2E000050RC WINKWHLG2E000250RC WINKWHLG2E000500RC WINKWHLG2E000100RC WINKWHLG2E001000RC WINKWHLG2E002000RC WINKWHLG2E003000RC
Heating mantles, WHLG2 series
Heaters Heating Mantles
For round bottomed flasks. Mantles have crocheted outer jacket made from glass silk.

  • Maximum temperature 450 °C
  • Mantles for 50 and 100 ml flasks have one heating zone, larger units have two heating zones depending on model
  • Detachable plug-in connection (cable length 0,5 m)
  • RCD personal safety plug with 1 m cable
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR