Methanol with Formic acid 0.1% / Ammonium formate 2mM, HiPerSolv CHROMANORM® for LC-MS

Supplier: VWR Chemicals
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

85959.320EA 264 GBP
85959.320
Methanol with Formic acid 0.1% / Ammonium formate 2mM, HiPerSolv CHROMANORM® for LC-MS
Methanol with Formic acid 0.1% / Ammonium formate 2mM

Order Now

Specification Test Results

Nominal concentration (V/V) 0.095 to 0.105 %
Ammonium formate 2 mM
Water Max. 0.02 %
Ca (Calcium) Max. 0.2 ppm
K (Potassium) Max. 0.2 ppm
Mg (Magnesium) Max. 0.2 ppm
Na (Sodium) Max. 0.5 ppm
Transmittance (225 nm) Min. 20 %
Transmittance (240 nm) Min. 50 %
Transmittance (250 nm) Min. 80 %
Transmittance (260 nm) Min. 95 %
Transmittance (270 nm) Min. 99 %
Suitable for LC-MS Passes test

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR