Masterflex® Low Pressure Drop Gas Mass Flowmeter for Gases, Avantor®

Supplier: Avantor Fluid Handling
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

32935-09 32935-11 32935-27 32935-31 32935-32 32935-37 32935-48 32935-00 32935-01 32935-04 32935-06 32935-08 32935-10 32935-12 32935-13 32935-14 32935-16 32935-17 32935-18 32935-19 32935-20 32935-21 32935-22 32935-23 32935-26 32935-28 32935-29 32935-30 32935-33 32935-34 32935-35 32935-38 32935-39 32935-40 32935-42 32935-43 32935-44 32935-46 32935-47 32935-49 32935-50 32935-51 32935-52 32935-54 32935-56 32935-58 32935-59
MFLX32935-09EA 2320 GBP
MFLX32935-09 MFLX32935-11 MFLX32935-27 MFLX32935-31 MFLX32935-32 MFLX32935-37 MFLX32935-48 MFLX32935-00 MFLX32935-01 MFLX32935-04 MFLX32935-06 MFLX32935-08 MFLX32935-10 MFLX32935-12 MFLX32935-13 MFLX32935-14 MFLX32935-16 MFLX32935-17 MFLX32935-18 MFLX32935-19 MFLX32935-20 MFLX32935-21 MFLX32935-22 MFLX32935-23 MFLX32935-26 MFLX32935-28 MFLX32935-29 MFLX32935-30 MFLX32935-33 MFLX32935-34 MFLX32935-35 MFLX32935-38 MFLX32935-39 MFLX32935-40 MFLX32935-42 MFLX32935-43 MFLX32935-44 MFLX32935-46 MFLX32935-47 MFLX32935-49 MFLX32935-50 MFLX32935-51 MFLX32935-52 MFLX32935-54 MFLX32935-56 MFLX32935-58 MFLX32935-59
Masterflex® Low Pressure Drop Gas Mass Flowmeter for Gases, Avantor®
Flow Switches
Achieve high accuracy and low pressure drop!

  • Full-scale pressure drops as low as 0.1 psid to 0.69 psid
  • Measure 30 standard gases with a 200:1 turndown ratio
  • Set up and control from an easy-to-use keypad

Using a newer laminar differential pressure flow technology, these mass flow meters and controllers have a much lower pressure drop across the instrument. Meters and controllers require no warm-up time, and offer a 10 ms response time for meters and 100 ms for controllers. Typical applications include air sampling, natural gas metering and calibration,More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR