Milli-Q® IQ Element purification system

Supplier: Merck
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

IPAKICPK1 ZIQELEMT0
172-0054EA 1280 GBP
172-0054 172-0063
Milli-Q® IQ Element purification system
Water Purification Systems Pure and Ultra Pure Water Systems
Milli-Q® IQ Element water purification and dispensing unit is designed to fit into your trace analysis workflow. The Milli-Q® IQ Element unit, combined with a Milli-Q® IQ 7 series water purification system, delivers analytical grade ultrapure water that is suitable for trace and ultra-trace elemental analyses, including ICP-MS, GF-AAS and trace IC.

  • Designed to fit into your trace analysis workflow
  • Easy to integrate – the compact unit is designed for seamless, contaminant-free installation in your cleanroom environment or laminar flow hood
  • Easy to use – a
More Product Information
Order Now

SPECIFICATIONS

Model Milli-Q® IQ Element
Environmentally Preferable
Feed water (Feed water requirements)
Feed water quality: Ultrapure water from Milli-Q IQ 70XX;
Ultrapure water specifications from Millli-Q IQ 70XX:
Resistivity: 18,2 MΩ·cm @ 25 °C;
TOC: ≤2 ppb
Flow rate: 0,05 - 2,0 L/min.
Flow rate Up to 1,5 l/min. (product water quality from Milli-Q IQ Element)
TOC content ≤5 ppb (product water quality from Milli-Q IQ Element)
Resistivity at +25 °C 18,2 MΩ·cm (product water quality from Milli-Q IQ Element)
W×D×H 211×270×671 mm
Weight 9,1 kg (operating)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR